Check Availability
60W Power Output LED Driver, 0.5-5 ADC Output Current, No Dimming, 0.85 AAC Input Current
  • GE LIGHTING 

    60W Power Output LED Driver, 0.5-5 ADC Output Current, No Dimming, 0.85 AAC Input Current

  • Item # 36X539
  • Mfr. Model # GE060/MV/D12T1-A
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 36X539
Mfr. Model # GE060/MV/D12T1-A
UNSPSC #39112102
Shipping Weight 1.4 lbs
Country of Origin China *
Item LED Driver
Power Output 60W
Output Voltage 11.4 to 12.6VDC
Length 9-1/2"
Width 1-45/64"
Height 1-13/64"
Output Current 0.5-5 ADC
Input Voltage 90 to 305 VAC
Input Current 0.85 AAC
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -40 Degrees to 185 Degrees F
Environmental Rating Dry Damp
Green Environmental Attribute Product Contributes To Reducing Energy Consumption

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.