Check Availability
  • GE LIGHTING 

    600 Watts High Pressure Sodium HID Lamp, T15, Mogul Screw (E39), 90,000 Lumens

  • Item # 5XN52
  • Mfr. Model # LU600/T
600 Watts High Pressure Sodium HID Lamp, T15, Mogul Screw (E39), 90,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XN52
Mfr. Model # LU600/T
UNSPSC #39101612
Catalog Page 493
Shipping Weight 0.4 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape T
Bulb Shape T15
Bulb Base Type Mogul Screw (E39)
Watts 600
Bulb Color Temp. 2000K
Lumens 90,000
Max. Overall Bulb Length 11"
Shatter-Resistant No
Bulb Designation LU600/T
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 1-7/8"
Bulb Finish Clear
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S106
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions