Check Availability
  • GE LIGHTING 

    60 Watts Incandescent Lamp, G16-1/2, Candelabra Screw (E12), 530 Lumens

  • Item # 3VA76
  • Mfr. Model # 60GC/W CD2
60 Watts Incandescent Lamp, G16-1/2, Candelabra Screw (E12), 530 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 3VA76
Mfr. Model # 60GC/W CD2
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.52 lbs
Country of Origin Philippines *
Item Incandescent Lamp
Overall Bulb Shape
Bulb Shape G16-1/2
Watts 60
Bulb Base Type Candelabra Screw (E12)
Lumens 530
Bulb Finish Frosted
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 60GC/W
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 3"
Light Bulb Dia. 2-1/16"
Average Bulb Life 1500 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).