Check Availability
  • GE LIGHTING 

    60 Watts Incandescent Lamp, G16-1/2, Candelabra Screw (E12), 600 Lumens

  • Item # 3VA75
  • Mfr. Model # 60GC CD2
60 Watts Incandescent Lamp, G16-1/2, Candelabra Screw (E12), 600 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 3VA75
Mfr. Model # 60GC CD2
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.27 lbs
Country of Origin Taiwan *
Item Incandescent Lamp
Overall Bulb Shape
Bulb Shape G16-1/2
Watts 60
Bulb Base Type Candelabra Screw (E12)
Lumens 600
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 60GC CD2
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 3"
Light Bulb Dia. 2"
Average Bulb Life 1500 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms