Check Availability
  • GE LIGHTING 

    60 Watts Incandescent Lamp, A15, Candelabra Screw (E12), 635 Lumens, 2500K Bulb Color Temp., 2 PK

  • Item # 2VAD2
  • Mfr. Model # 60A15CA/C/CF-CD2
60 Watts Incandescent Lamp, A15, Candelabra Screw (E12), 635 Lumens, 2500K Bulb Color Temp., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VAD2
Mfr. Model # 60A15CA/C/CF-CD2
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.09 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A15
Watts 60
Bulb Base Type Candelabra Screw (E12)
Lumens 635
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 60A15/CA/C/CF
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Ceiling Fans
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 1-7/8"
Average Bulb Life 1500 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).