This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    60 Watts Incandescent Lamp, A15, Medium Screw (E26), 480 Lumens, 2750K Bulb Color Temp., 2 PK

  • Item # 2DZK4
  • Mfr. Model # 60A15/CF/RVL CD2
60 Watts Incandescent Lamp, A15, Medium Screw (E26), 480 Lumens, 2750K Bulb Color Temp., 2 PK

See alternate products available online.

Technical Specifications

Item # 2DZK4
Mfr. Model # 60A15/CF/RVL CD2
UNSPSC #39101612
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A15
Watts 60
Bulb Base Type Medium Screw (E26)
Lumens 480
Bulb Finish Reveal(R)
Bulb Color Temp. 2750K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 60A15/CF/RVL CD2
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Ceiling Fans
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 1-7/8"
Average Bulb Life 1500 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).