Check Availability
  • GE LIGHTING 

    60 Watts Halogen Lamp, PAR16, Medium Screw (E26), 650 Lumens, 2950K Bulb Color Temp.

  • Item # 5XP33
  • Mfr. Model # 60PAR16/H/FL30
60 Watts Halogen Lamp, PAR16, Medium Screw (E26), 650 Lumens, 2950K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide crisp, white light and use less energy than standard halogen lamps. Ideal as a substitute for regular incandescent lighting in outdoor security fixtures.
Show More Close
 

Technical Specifications

Item # 5XP33
Mfr. Model # 60PAR16/H/FL30
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR16
Bulb Base Type Medium Screw (E26)
Watts 60
Average Bulb Life 2000 hr.
Lumens 650
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 30 Degrees
Max. Overall Bulb Length 2-7/8"
Dimmable Yes
Light Bulb Dia. 2"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 2950K
Bulb Designation 60PAR16/H/FL30
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.