Check Availability
  • GE LIGHTING 

    60 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1090 Lumens, 3000K Bulb Color Temp.

  • Item # 22C432
  • Mfr. Model # 60PARH1100SP10TP
60 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1090 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 22C432
Mfr. Model # 60PARH1100SP10TP
UNSPSC #39101612
Catalog Page 498
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 60
Average Bulb Life 1500 hr.
Lumens 1090
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation 60PAR/H/1500/SP10
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 DOE Legeslation
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In