Check Availability
  • GE LIGHTING 

    60 Watts Halogen Lamp, PAR16, Medium Screw (E26), 485 Lumens, 2850K Bulb Color Temp.

  • Item # 1TJV3
  • Mfr. Model # 60PAR16/FL/RVL
60 Watts Halogen Lamp, PAR16, Medium Screw (E26), 485 Lumens, 2850K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide crisp, white light and use less energy than standard halogen lamps. Ideal as a substitute for regular incandescent lighting in outdoor security fixtures.
Show More Close
 

Technical Specifications

Item # 1TJV3
Mfr. Model # 60PAR16/FL/RVL
UNSPSC #39101601
Catalog Page 497
Shipping Weight 0.17 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR16
Bulb Base Type Medium Screw (E26)
Watts 60
Average Bulb Life 2000 hr.
Lumens 485
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 40 Degrees
Max. Overall Bulb Length 2-7/8"
Dimmable Yes
Light Bulb Dia. 2"
Light Distribution Flood
Bulb Finish Reveal(R)
Bulb Color Temp. 2850K
Bulb Designation 60PAR16FL/RVL
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.