Check Availability
  • GE LIGHTING 

    60/80 Watts Incandescent Sealed Beam Lamp, PAR46, 3 Contact Lugs, 3000K Bulb Color Temp., 1 EA

  • Item # 6VK50
  • Mfr. Model # 4579
60/80 Watts Incandescent Sealed Beam Lamp, PAR46, 3 Contact Lugs, 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features 3 contact lugs. Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 6VK50
Mfr. Model # 4579
UNSPSC #39101612
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Incandescent Sealed Beam Lamp
Overall Bulb Shape PAR
Bulb Shape PAR46
Watts 60/80
Bulb Base Type 3 Contact Lugs
Bulb Finish Clear
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 28
Shatter-Resistant No
Bulb Designation 4579
ANSI Code 4579
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Automotive
Light Distribution Spot
Max. Overall Bulb Length 3-3/4"
Light Bulb Dia. 5-3/4"
Average Bulb Life 400 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms