Check Availability
  • GE LIGHTING 

    60" 58 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 5800 Lumens, 4100K Bulb Color Temp.

  • Item # 1MM78
  • Mfr. Model # F58WT8/840/CVG
60" 58 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 5800 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MM78
Mfr. Model # F58WT8/840/CVG
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.1 lbs
Country of Origin Indonesia *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 60"
Watts 58
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 20,000 hr.
Lumens 5800
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F58WT8/840/CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms