Check Availability
  • GE LIGHTING 

    60" 40 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3725 Lumens, 4100K Bulb Color Temp.

  • Item # 6VR93
  • Mfr. Model # F40T8/SPX41
60" 40 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3725 Lumens, 4100K Bulb Color Temp.
Qty
  • Web Price
    $31.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VR93
Mfr. Model # F40T8/SPX41
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 60"
Watts 40
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 20,000 hr.
Lumens 3725
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 84.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T8/SPX41
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 1007-1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms