Check Availability
  • GE LIGHTING 

    60" 40 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3610 Lumens, 3500K Bulb Color Temp.

  • Item # 5XP01
  • Mfr. Model # F40T8/SPX35/CVG
60" 40 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3610 Lumens, 3500K Bulb Color Temp.
Qty
  • Web Price
    $48.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XP01
Mfr. Model # F40T8/SPX35/CVG
UNSPSC #39101605
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 60"
Watts 40
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application Specialty
Average Bulb Life 20,000 hr.
Lumens 3610
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 84.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T8/SPX35/CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
ANSI Code 1007-1
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms