Check Availability
  • GE LIGHTING 

    6.0 Watts LED Lamp, A19, Medium Screw (E26), 480 Lumens, 2700K Bulb Color Temp.

  • Item # 53CE33
  • Mfr. Model # LED6DA19/827
6.0 Watts LED Lamp, A19, Medium Screw (E26), 480 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CE33
Mfr. Model # LED6DA19/827
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.21 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 6.0
Wattage Equivalency 40W INC/9 to 11W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 360 Degrees
Lumens 480
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-7/16"
Light Bulb Dia. 2-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED6DA19/827
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards UL 1993
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms