Check Availability
  • GE LIGHTING 

    57-7/64" 35 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 3650 Lumens

  • Item # 5AE23
  • Mfr. Model # F35W/T5/841/ECO
57-7/64" 35 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 3650 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AE23
Mfr. Model # F35W/T5/841/ECO
UNSPSC #39101605
Catalog Page 480
Shipping Weight 0.28 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 57-7/64"
Watts 35
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 36,000 hr.
Lumens 3650
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F35T5/841ECO
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 40
CEE Certified No
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms