Check Availability
  • GE LIGHTING 

    57-7/64" 33 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 3650 Lumens

  • Item # 2EAH8
  • Mfr. Model # F35W/T5/830/WM/ECO
57-7/64" 33 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 3650 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EAH8
Mfr. Model # F35W/T5/830/WM/ECO
UNSPSC #39101605
Catalog Page 481
Shipping Weight 0.25 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 57-7/64"
Watts 33
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 30,000 hr.
Lumens 3650
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 0 Degrees F
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 40
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms