Check Availability
  • GE LIGHTING 

    55 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 4800 Lumens 3500K Bulb Color Temp.

  • Item # 6XV15
  • Mfr. Model # F55BX/SPX35
55 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 4800 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XV15
Mfr. Model # F55BX/SPX35
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.45 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 250W INC
Watts 55
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 20-11/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 4800
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F55BX
Bulb Start Type Rapid
Bulb Min. Starting Temp. 77 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms