Check Availability
  • GE LIGHTING 

    55 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 4800 Lumens 3000K Bulb Color Temp.

  • Item # 6EDY2
  • Mfr. Model # F55BX/SPX30
55 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 4800 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plug-In Compact Fluorescent Lamps
• 82 CRI Ballast required
TCLP compliant.
Show More Close
 

Technical Specifications

Item # 6EDY2
Mfr. Model # F55BX/SPX30
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.45 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 250W INC
Watts 55
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 20-11/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 4800
Bulb Color Temp. 3000K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 50.0
Bulb Designation F55BX
Bulb Start Type Rapid
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In