Check Availability
  • GE LIGHTING 

    55/65 Watts Halogen Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 3000K Bulb Color Temp.

  • Item # 2DAW1
  • Mfr. Model # H4666NH
55/65 Watts Halogen Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR36 Lamps
These lamps meet specialized low-voltage lighting needs, including emergency and warning lighting.
Show More Close
 

Technical Specifications

Item # 2DAW1
Mfr. Model # H4666NH
UNSPSC #39101612
Catalog Page 499
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape Rectangular
Bulb Shape Rectangular
Bulb Base Type 3 Contact Lugs
Watts 55/65
Average Bulb Life 150/320 hr.
Voltage 13/13
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 2-3/4"
Dimmable Yes
Light Bulb Dia. 6-1/2"
Light Distribution Headlamp
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H4666NH
Shatter-Resistant No
Bulb Primary Application Automotive
ANSI Code H4666
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms