Check Availability
  • GE LIGHTING 

    53 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 940 Lumens, 2700K Bulb Color Temp.

  • Item # 4EAG7
  • Mfr. Model # 53PARHIR+XL/SP10
53 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 940 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 4EAG7
Mfr. Model # 53PARHIR+XL/SP10
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Skirted (E26)
Watts 53
Average Bulb Life 8400 hr.
Lumens 940
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 2700K
Bulb Designation 53PARHIR+XL/SP10
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions