Check Availability
  • GE LIGHTING 

    53/60 Watts Incandescent Lamp, A19, Medium Screw (E26), 500/380 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 4HCL3
  • Mfr. Model # 60A/RS/STG-130V
53/60 Watts Incandescent Lamp, A19, Medium Screw (E26), 500/380 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HCL3
Mfr. Model # 60A/RS/STG-130V
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 53/60
Bulb Base Type Medium Screw (E26)
Lumens 500/380
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 130/120
Shatter-Resistant Yes
Bulb Designation 60A/RS/STG
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-7/16"
Light Bulb Dia. 2-3/8"
Average Bulb Life 2000/5400 hr.
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).