Check Availability
  • GE LIGHTING 

    500 Watts Incandescent Lamp, R40, Medium Screw (E26), 3300K Bulb Color Temp., 1 EA

  • Item # 1C786
  • Mfr. Model # DXB
500 Watts Incandescent Lamp, R40, Medium Screw (E26), 3300K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1C786
Mfr. Model # DXB
UNSPSC #45111602
Catalog Page 496
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R40
Watts 500
Bulb Base Type Medium Screw (E26)
Bulb Finish Frosted
Bulb Color Temp. 3300K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation DXB
ANSI Code DXB
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Spot
Max. Overall Bulb Length 6-5/8"
Light Bulb Dia. 5"
Average Bulb Life 6 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).