Check Availability
  • GE LIGHTING 

    500 Watts Halogen Reflector Lamp, T8, Medium Bi-Post (G22), 13,000 Lumens, 3200K Bulb Color Temp.

  • Item # 1C761
  • Mfr. Model # EGN-Q500T8
500 Watts Halogen Reflector Lamp, T8, Medium Bi-Post (G22), 13,000 Lumens, 3200K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This halogen reflector lamp is designed for use in stage and studio applications.
Show More Close
 

Technical Specifications

Item # 1C761
Mfr. Model # EGN-Q500T8
UNSPSC #39101609
Catalog Page 496
Shipping Weight 0.25 lbs
Country of Origin Hungary *
Item Halogen Reflector Lamp
Overall Bulb Shape T
Bulb Shape T8
Bulb Base Type Medium Bi-Post (G22)
Watts 500
Average Bulb Life 150 hr.
Lumens 13,000
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Miniature
Max. Overall Bulb Length 5-1/2"
Dimmable Yes
Light Bulb Dia. 1"
Bulb Finish Clear
Bulb Color Temp. 3200K
Bulb Designation EGN-Q500T8
Shatter-Resistant No
Bulb Primary Application Stage and Studio
ANSI Code EGN
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions