Check Availability
  • GE LIGHTING 

    50 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 4000 Lumens 3500K Bulb Color Temp.

  • Item # 1K301
  • Mfr. Model # F50BXSPX35RS
50 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 4000 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1K301
Mfr. Model # F50BXSPX35RS
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.6 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 200W INC
Watts 50
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 22-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 4000
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 14,000 hr.
Color Rendering Index 82.0
Bulb Designation F50BX
Bulb Start Type Rapid
Bulb Min. Starting Temp. 32 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms