Check Availability
  • GE LIGHTING 

    50 Watts Halogen Sealed Beam Lamp, Rectangular, 2 Right Angle Lugs, 520 Lumens

  • Item # 3JK29
  • Mfr. Model # H9420
50 Watts Halogen Sealed Beam Lamp, Rectangular, 2 Right Angle Lugs, 520 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features 2 right-angle lugs. Halogen Lamps create light by passing an electric current through a filament wire encased in a quartz envelope with halogen gas.
Show More Close
 

Technical Specifications

Item # 3JK29
Mfr. Model # H9420
UNSPSC #39101612
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape Rectangular
Bulb Shape Rectangular
Bulb Base Type 2 Right Angle Lugs
Watts 50
Average Bulb Life 200 hr.
Lumens 520
Voltage 13
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 3"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H9420
Shatter-Resistant No
Bulb Primary Application Automotive
ANSI Code H9420
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms