Check Availability
  • GE LIGHTING 

    50 Watts Halogen Sealed Beam Lamp, Rectangular, 2 Right Angle Lugs, 1550 Lumens

  • Item # 3JK27
  • Mfr. Model # H9421
50 Watts Halogen Sealed Beam Lamp, Rectangular, 2 Right Angle Lugs, 1550 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JK27
Mfr. Model # H9421
UNSPSC #39101612
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape Rectangular
Bulb Shape Rectangular
Bulb Base Type 2 Right Angle Lugs
Watts 50
Average Bulb Life 200 hr.
Lumens 1550
Voltage 13
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 3"
Dimmable Yes
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H9421
Shatter-Resistant No
Bulb Primary Application Automotive
ANSI Code H9421
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions