Check Availability
  • GE LIGHTING 

    50 Watts Halogen Sealed Beam Lamp, Rectangular, 2 Right Angle Lugs, 3000K Bulb Color Temp.

  • Item # 2F240
  • Mfr. Model # H9406
50 Watts Halogen Sealed Beam Lamp, Rectangular, 2 Right Angle Lugs, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F240
Mfr. Model # H9406
UNSPSC #39101601
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape Rectangular
Bulb Shape Rectangular
Bulb Base Type 2 Right Angle Lugs
Watts 50
Average Bulb Life 400 hr.
Voltage 13
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 3"
Dimmable Yes
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H9406
Shatter-Resistant No
Bulb Primary Application Automotive
ANSI Code H9406
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms