Check Availability
  • GE LIGHTING 

    50 Watts Halogen Lamp, T4 PL, 2-Pin (G8), 700 Lumens, 3000K Bulb Color Temp.

  • Item # 2TUD4
  • Mfr. Model # Q50/G8/CD -120V
50 Watts Halogen Lamp, T4 PL, 2-Pin (G8), 700 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T lamp. Serves a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2TUD4
Mfr. Model # Q50/G8/CD -120V
UNSPSC #39101601
Catalog Page 503
Shipping Weight 0.02 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PL
Bulb Shape T4 PL
Bulb Base Type 2-Pin (G8)
Watts 50
Average Bulb Life 1500 hr.
Lumens 700
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Plug-In
Max. Overall Bulb Length 1-3/4"
Dimmable Yes
Light Bulb Dia. 1/2"
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation Q50/G8
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions