Check Availability
  • GE LIGHTING 

    50 Watts Halogen Lamp, PAR38, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp.

  • Item # 22C437
  • Mfr. Model # 50PAR/HIR/3K/FL25
50 Watts Halogen Lamp, PAR38, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 22C437
Mfr. Model # 50PAR/HIR/3K/FL25
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 50
Average Bulb Life 2600 hr.
Lumens 900
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation 50PAR/HIR/3K/FL25
Shatter-Resistant No
Standards Meets 2012 DOE Legeslation
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions