Check Availability
  • GE LIGHTING 

    50" Surface Mount Kit

  • Item # 54JG69
  • Mfr. Model # B14 SMK
50" Surface Mount Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JG69
Mfr. Model # B14 SMK
UNSPSC #39112102
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Item Surface Mount Kit
Length 50"
For Use With ET, BT, LBT, LBR, BR, LTL and LFT Series LED Luminaires
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions