Check Availability
  • GE LIGHTING 

    50/200/250 Watts Incandescent Lamp, A21, Medium Screw (E26), 620/3335/3955 Lumens

  • Item # 1CWX5
  • Mfr. Model # 50/250
50/200/250 Watts Incandescent Lamp, A21, Medium Screw (E26), 620/3335/3955 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CWX5
Mfr. Model # 50/250
UNSPSC #39101612
Catalog Page 493
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A21
Watts 50/200/250
Bulb Base Type Medium Screw (E26)
Lumens 620/3335/3955
Bulb Finish Soft White
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 50/250
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 5-1/4"
Light Bulb Dia. 2-5/8"
Average Bulb Life 1200 hr.
Three-Way Yes
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).