Check Availability
  • GE LIGHTING 

    50/100/150 Watts Incandescent Lamp, A21, Medium Screw (E26), 450/1150/1600 Lumens

  • Item # 6DGL2
  • Mfr. Model # 50/150RVL-1/12PQ
50/100/150 Watts Incandescent Lamp, A21, Medium Screw (E26), 450/1150/1600 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DGL2
Mfr. Model # 50/150RVL-1/12PQ
UNSPSC #39101612
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A21
Watts 50/100/150
Bulb Base Type Medium Screw (E26)
Lumens 450/1150/1600
Bulb Finish Reveal(R)
Bulb Color Temp. 2850K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 50/150RVL-1/12PQ
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 5-1/4"
Light Bulb Dia. 2-5/8"
Average Bulb Life 1200 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).