Check Availability
  • GE LIGHTING 

    5.0 Watts Plug-In CFL, T4 PL, 2-Pin (G23), 265 Lumens 4100K Bulb Color Temp.

  • Item # 1PGT2
  • Mfr. Model # F5BX/841/ECO
5.0 Watts  Plug-In CFL, T4 PL, 2-Pin (G23), 265 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Pin (G23) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL lamps are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 1PGT2
Mfr. Model # F5BX/841/ECO
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.05 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 15W INC
Watts 5.0
Bulb Base Type 2-Pin (G23)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 4-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 265
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F5BX/ECO
Bulb Start Type Preheat
Bulb Min. Starting Temp. 0 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In