Check Availability
  • GE LIGHTING 

    5.0 Watts LED Lamp, GX23, 2-Pin (GX23), 560 Lumens, 4000K Bulb Color Temp.

  • Item # 54EL36
  • Mfr. Model # LED5GX23/840
5.0 Watts LED Lamp, GX23, 2-Pin (GX23), 560 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EL36
Mfr. Model # LED5GX23/840
UNSPSC #39112102
Shipping Weight 0.15 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape
Bulb Shape GX23
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 2-Pin (GX23)
Watts 5.0
Wattage Equivalency 60W INC/13 to 15W CFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Plug-In
Lumens 560
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-11/16"
Light Bulb Dia. 1-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED5GX23/840
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.