Check Availability
  • GE LIGHTING 

    5.0 Watts LED Lamp, 2-Pin (GX23), 530 Lumens, 3000K Bulb Color Temp.

  • Item # 54EL34
  • Mfr. Model # LED5GX23/830
5.0 Watts LED Lamp, 2-Pin (GX23), 530 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Pin (GX23) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL bulbs are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 54EL34
Mfr. Model # LED5GX23/830
UNSPSC #39112102
Shipping Weight 0.15 lbs
Country of Origin China *
Item LED Lamp
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 2-Pin (GX23)
Watts 5.0
Wattage Equivalency 60W INC/13 to 15W CFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Plug-In
Lumens 530
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 6-11/16"
Light Bulb Dia. 1-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED5GX23/830
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.