Check Availability
  • GE LIGHTING 

    48 Watts Halogen Lamp, PAR30, Medium Screw (E26), 850 Lumens, 2775K Bulb Color Temp.

  • Item # 5LVU8
  • Mfr. Model # 48PAR30/HIR+/FL30
48 Watts Halogen Lamp, PAR30, Medium Screw (E26), 850 Lumens, 2775K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides an energy-saving alternative to incandescent lamps.
Show More Close
 

Technical Specifications

Item # 5LVU8
Mfr. Model # 48PAR30/HIR+/FL30
UNSPSC #39101612
Catalog Page 499
Shipping Weight 0.43 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30
Bulb Base Type Medium Screw (E26)
Watts 48
Average Bulb Life 4200 hr.
Lumens 850
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 30 Degrees
Max. Overall Bulb Length 3-5/8"
Dimmable Yes
Light Bulb Dia. 3-3/4"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 2775K
Bulb Designation 48PAR30/HIR+/FL30
Shatter-Resistant No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions