Check Availability
  • GE LIGHTING 

    48 Watts Halogen Lamp, PAR30L, Medium Screw (E26), 850 Lumens, 2750K Bulb Color Temp.

  • Item # 4HCK9
  • Mfr. Model # 48PAR30L/HIR+/SP10
48 Watts Halogen Lamp, PAR30L, Medium Screw (E26), 850 Lumens, 2750K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide crisp, white light and use less energy than standard halogen lamps. Ideal as a substitute for regular incandescent lighting in outdoor security fixtures.
Show More Close
 

Technical Specifications

Item # 4HCK9
Mfr. Model # 48PAR30L/HIR+/SP10
UNSPSC #39101612
Catalog Page 499
Shipping Weight 0.54 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30L
Bulb Base Type Medium Screw (E26)
Watts 48
Average Bulb Life 4200 hr.
Lumens 850
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 4-3/4"
Dimmable Yes
Light Bulb Dia. 3-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 2750K
Bulb Designation 48PAR30LN/HIR+/SP10
Shatter-Resistant No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions