Check Availability
  • GE LIGHTING 

    48 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 970 Lumens, 2750K Bulb Color Temp.

  • Item # 1TMA9
  • Mfr. Model # 48PAR/HIR+/SP10
48 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 970 Lumens, 2750K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 1TMA9
Mfr. Model # 48PAR/HIR+/SP10
UNSPSC #39101601
Catalog Page 500
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Skirted (E26)
Watts 48
Average Bulb Life 4200 hr.
Lumens 970
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 2750K
Bulb Designation 48PAR/HIR+/SP10
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions