Check Availability
  • GE LIGHTING 

    48" 60 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 4250 Lumens

  • Item # 5V564
  • Mfr. Model # F48T12/SP35/HO
48" 60 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 4250 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V564
Mfr. Model # F48T12/SP35/HO
UNSPSC #39101605
Catalog Page 498
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 48"
Watts 60
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 4250
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 73.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F48T12/SP35/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified Yes
ANSI Code 1013-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms