Check Availability
  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2050 Lumens, 6500K Bulb Color Temp.

  • Item # 6NB37
  • Mfr. Model # F40DX/ECO
48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2050 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NB37
Mfr. Model # F40DX/ECO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 20,000 hr.
Lumens 2050
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 90.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T12/DX/ECO
High Output No
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 30
CEE Certified No
ANSI Code 1010-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms