Check Availability
  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 2950 Lumens, 3500K Bulb Color Temp.

  • Item # 5XP12
  • Mfr. Model # F48T12/SPX35/CVG
48" 40 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 2950 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XP12
Mfr. Model # F48T12/SPX35/CVG
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application Specialty
Average Bulb Life 9000 hr.
Lumens 2950
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 82.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F48T12/SPX35/CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 3004-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms