Check Availability
48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V876
Mfr. Model # F40BLB
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance No Rated Color Temp, Blacklight Blue
Bulb Primary Application Party Lights
Average Bulb Life 20,000 hr.
Shatter-Resistant No
Lighting Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T12/BLB/WM
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms