Check Availability
  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 300 Lumens, 2600K Bulb Color Temp.

  • Item # 5PDL8
  • Mfr. Model # F40T12KB/ECO/RVL/2PK
48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 300 Lumens, 2600K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDL8
Mfr. Model # F40T12KB/ECO/RVL/2PK
UNSPSC #39101605
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance 1000 to 2699K, Very Warm White
Bulb Color Temp. 2600K
Bulb Primary Application Kitchen and Bath
Average Bulb Life 15,000 hr.
Lumens 300
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T12KB/ECO/RVL/2PK/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 9
CEE Certified No
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms