This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 3050 Lumens, 3000K Bulb Color Temp.

  • Item # 4V958
  • Mfr. Model # F48T12/SPX30
48" 40 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 3050 Lumens, 3000K Bulb Color Temp.

See alternate products available online.

Technical Specifications

Item # 4V958
Mfr. Model # F48T12/SPX30
UNSPSC #39101605
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 9000 hr.
Lumens 3050
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 82.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F48T12/SPX30
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
ANSI Code 3004-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms