Check Availability
  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2510 Lumens

  • Item # 4EA20
  • Mfr. Model # F40GO/CVG
48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2510 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EA20
Mfr. Model # F40GO/CVG
UNSPSC #39101605
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance No Rated Color Temp, Gold
Bulb Primary Application UV Blocking
Average Bulb Life 20,000 hr.
Lumens 2510
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T12/HO/CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 30
CEE Certified No
ANSI Code 1010-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms