Check Availability
  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13)

  • Item # 3DXN4
  • Mfr. Model # F40T12/B65/ECO/CVG
48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DXN4
Mfr. Model # F40T12/B65/ECO/CVG
UNSPSC #39101605
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance No Rated Color Temp, Blue
Bulb Primary Application Specialty
Average Bulb Life 20,000 hr.
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T12/B65/ECO/CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 30
ANSI Code 1010-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms