Check Availability
  • GE LIGHTING 

    48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2900 Lumens, 3000K Bulb Color Temp.

  • Item # 30C511
  • Mfr. Model # F40/KBP/ECO/2P
48" 40 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2900 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C511
Mfr. Model # F40/KBP/ECO/2P
UNSPSC #39101605
Catalog Page 482
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 40
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application Kitchen and Bath
Average Bulb Life 20,000 hr.
Lumens 2900
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 87.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F40T12/KBP/ECO/2P
High Output No
Standards Meets 2012 Energy Legislation, TCLP Compliant
Case Quantity 9
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms