Check Availability
  • GE LIGHTING 

    48" 34 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1800 Lumens, 4100K Bulb Color Temp.

  • Item # 30C506
  • Mfr. Model # F34/CW/C/WM/ECO
48" 34 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1800 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C506
Mfr. Model # F34/CW/C/WM/ECO
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 34
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 15,000 hr.
Lumens 1800
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 87.0
Bulb Min. Starting Temp. 59 Degrees F
Bulb Designation F34/CW/C/WM/ECO
Standards Meets 2012 Energy Legislation, TCLP Compliant
Case Quantity 30
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms