Check Availability
  • GE LIGHTING 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2835 Lumens, 5000K Bulb Color Temp.

  • Item # 4ZY43
  • Mfr. Model # F32T8/SPX50/ECO/CVG
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2835 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZY43
Mfr. Model # F32T8/SPX50/ECO/CVG
UNSPSC #39101605
Catalog Page 481
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application Specialty
Average Bulb Life 36,000 hr.
Lumens 2835
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 86.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation S/B F3T8/SPX/ECO/CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 36
CEE Certified No
ANSI Code 1005-2
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms