Check Availability
  • GE LIGHTING 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13)

  • Item # 3DXL3
  • Mfr. Model # F32T8/G/89ECCVG2
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DXL3
Mfr. Model # F32T8/G/89ECCVG2
UNSPSC #39101605
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance No Rated Color Temp, Green
Bulb Primary Application Specialty
Average Bulb Life 30,000 hr.
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Bulb Min. Starting Temp. 59 Degrees F
Bulb Designation F32T8/G/89ECCVG2
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 36
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms